KH50-PP

COMPARE

KH50-PP

Description
KH50-PP LINEAR BALL BEARING ; 50MM X 62MM

INA

Part # KH50-PP

BDI # 1174809

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Length - Millimeter: 70

Other Features: Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch: 2.756
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
$ 79.53 / each QTY
SSEM40WW

COMPARE

SSEM40WW

Description
SSEM40WW LINEAR BEARING ; 40MM BORE 62MM OD

THOMSON

Part # SSEM40WW

BDI # 17031117

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Length - Millimeter: 80

Other Features: Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Global Part Number GPN: 0
Length - Inch: 3.15
Self Aligning: Yes
Housing Material: Thermoplastic

Price Inventory : Available to order
$ 148.97 / each QTY
KBO40-PP

COMPARE

KBO40-PP

Description
KBO40-PP LINEAR BALL BEARING

INA

Part # KBO40-PP

BDI # 15069731

Features

Enclosure: 2 Seals
Profile: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Length - Millimeter: 80

Other Features: Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch: 3.15
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
$ 182.60 / each QTY
KN40-B-PP

COMPARE

KN40-B-PP

Description
KN40-B-PP LINEAR BALL BEARING ; 42MM X 60MM

INA

Part # KN40-B-PP

BDI # 15002084

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Length - Millimeter: 80

Other Features: Light Duty | Relubricatable | Adjustable Angle
Length - Inch: 3.15
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
$ 145.55 / each QTY