Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
15.88
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.803
Outside Diameter - Millimeter:
45.8
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Rolling Element:
Ball
Product Name:
Wheel
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
15.88
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.803
Outside Diameter - Millimeter:
45.8
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Nylon Retainer | ABEC 1
Rolling Element:
Ball
Product Name:
Wheel
VWS3
Description
VWS3 V GUIDE BRNG WHEEL ; 0.472" BORE 1.803" OD 0.625" WD
Part # VWS3
BDI # 22106790
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
15.88
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.803
Outside Diameter - Millimeter:
45.8
Other Features:
Double Row Angular Contact Bearing | Grease Lubricated
Rolling Element:
Ball
Product Name:
Wheel
8110-448-020
Description
R-1001 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD
Part # 8110-448-020
BDI # 843939
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
Overall Length - Inch:
3
Thread Lead - Millimeter:
25.4