SS-LJ-34-E-NS
Description
SS-LJ-34-E-NS V RAIL WHEEL ; 10MM BORE 34MM OD 43.3MM OA WID
Part # SSLJ34ENS
BDI # 19121354
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
18
Eccentric/Concentric:
Eccentric
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Other Features:
Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Nitrile Seal | M10 X 1.25 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel
SS-LJ-34-C-NS
Description
SS-LJ-34-C-NS V RAIL WHEEL ; 10MM BORE 34MM OD 43.3MM OA WID
Part # SSLJ34CNS
BDI # 19121352
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
18
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Other Features:
Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Nitrile Seal | M10 X 1.25 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel