Features
Height - Millimeter:
22
Height - Inch:
0.866
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
5.906
Product Name:
Slide
TLC18-400
Description
TLC18-400 SLIDE LINEAR RAIL ; HONED COUNTERBORE HOLES
Part # TLC18-400
BDI # 23721628
Features
Height - Millimeter:
8.25
Height - Inch:
0.325
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
400
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | T-Rail | For Use with Wheel Carriage
Length - Inch:
15.748
Length Type:
Random
Product Name:
Rail
521P20UDRL3000
Description
521P20UDRL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 20MM PRECISION GRADE
Part # 521P20UDRL3000
BDI # 874303
Features
Height - Millimeter:
19
Height - Inch:
0.748
Inch - Metric:
Metric
Material:
Duralloy
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Precision | Thin Dense Chrome Plated | Bolt Up from Bottom Style
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail
Features
Height - Millimeter:
11
Height - Inch:
0.433
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
1920
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | U Type | With Flat Raceways Zinc-Plated Steel
Length - Inch:
75.591
Length Type:
Random
Product Name:
Rail
Features
Height - Millimeter:
16
Height - Inch:
0.63
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
2080
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | U Type | Hardened Raceways
Length - Inch:
81.89
Length Type:
Random
Product Name:
Rail