413H25A0
Description
413H25A0 BALL CAGE CARRIAGE ; 25MM HIGH PRECISION GR A STYLE
Part # 413H25A0
BDI # 857591
Features
Series:
400
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
High Precision Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload | With Ball Cage
Overall Length - Inch:
3.138
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
3.53
Length - Millimeter:
161.544
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
6.36
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
8115-448-016
Description
8115-448-016 BALL NUT ; 1.5" X 0.5" 14513LBF LOAD DYNAMIC
Part # 8115-448-016
BDI # 843982
Features
Bolt Center Across Shaft - Millimeter:
76.2
Bolt Center Across Shaft - Inch:
3
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Malleable Iron
Other Features:
0.31 Inch Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
1.125
Base to Center of Shaft - Inch:
1.75
Overall Width - Inch:
4