N 048
Description
N 048 BRG LOCKNUT ; 11-7/16" OD 10-5/8" FACE DIA 1-11/32"
Part # N 048
BDI # 1304553
Features
Thread Size:
9.442-6
Inch - Metric:
Inch
Outside Diameter - Inch:
11.438
Outside Diameter - Millimeter:
290.525
Other Features:
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.354
Nominal Thickness - Millimeter:
34.392
KM-48
Description
KM-48 RETAINING LOCKNUT ; TR240 X 4.0 THREAD 300MM OD 34MM THK
Part # KM-48
BDI # 967707
Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Other Features:
Carbon Steel | Trapezoidal Thread | Precision Locking Plate
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
N 052
Description
N 052 BRG LOCKNUT ; 6TPI 12-3/16" OD 1.416" NOMINAL THK
Part # N 052
BDI # 1304554
Features
Thread Size:
10.192-6
Inch - Metric:
Inch
Outside Diameter - Inch:
12.188
Outside Diameter - Millimeter:
309.575
Other Features:
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.416
Nominal Thickness - Millimeter:
35.966