Page 1 of 12

Next

Compare
KMTA 8

COMPARE

KMTA 8

Description
KMTA 8 BRG LOCKNUT ; 58MM OD 22MM NOMINAL THK

SKF

Part # KMTA 8

BDI # 1421660

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : In stock
$ 115.85 / each QTY
KMT 9

COMPARE

KMT 9

Description
KMT 9 BEARING LOCKNUT ; 70MM OD 22MM NOMINAL THK

SKF

Part # KMT 9

BDI # 1421370

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : In stock
$ 149.04 / each QTY
AN 26

COMPARE

AN 26

Description
AN 26 BRG LOCKNUT ; 12TPI 6-3/4" OD 0.885" NOMINAL THK

SKF

Part # AN 26

BDI # 1266055

Features

Thread Size: 5.106-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Threads per Inch: 12

Nominal Thickness - Inch: 0.885
Nominal Thickness - Millimeter: 22.479

Price Inventory : In stock
$ 64.80 / each QTY
N 04

COMPARE

N 04

Description
N 04 BRG LOCKNUT ; 32TPI 1-3/8" OD 0.385" NOMINAL THK

SKF

Part # N 04

BDI # 1304551

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Threads per Inch: 32

Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : In stock
$ 4.67 / each QTY
KM 7

COMPARE

KM 7

Description
KM 7 BRG LOCKNUT ; 52MM OD 8MM NOMINAL THK

SKF

Part # KM 7

BDI # 1422096

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Nominal Thickness - Inch: 0.315

Nominal Thickness - Millimeter: 8

Price Inventory : In stock
$ 16.21 / each QTY