Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Other Features:
Precision | Three M6 Locking Pins
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
TN065-2
Description
TN065-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK
Part # TN065-2
BDI # 1374310
Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.394
Nominal Thickness - Millimeter:
10
KM-04
Description
KM-04 RETAINING LOCKNUT ; M20 X 1.0 THREAD 32MM OD 6MM THK
Part # KM-04
BDI # 967671
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.236
Nominal Thickness - Millimeter:
6
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Threads per Inch:
32
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779