CNF18-12

COMPARE

CNF18-12

Description
CNF18-12 CLAMP NUT ; 12TPI 1-7/8" OD 1/2" NOMINAL THK

WHITTET-HIGGINS

Part # CNF18-12

BDI # 966781

Features

Thread Size: 1.125-12
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.5
Nominal Thickness - Millimeter: 12.7

Price Inventory : In stock
$ 7.32 / each QTY
CNB-05

COMPARE

CNB-05

Description
CNB-05 CLAMP NUT ; 32TPI 1-7/8" OD 0.51" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-05

BDI # 966691

Features

Thread Size: 0.969-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: One Piece Split | M6 Clamp Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : In stock
$ 10.60 / each QTY
NI-04

COMPARE

NI-04

Description
NI-04 LOCKNUT ; 1.125-16 THREAD 1.875IN OD 0.385IN THK

WHITTET-HIGGINS

Part # NI-04

BDI # 967538

Features

Thread Size: 1.125-16
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Threads per Inch: 16

Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : In stock
$ 7.48 / each QTY
KM-064

COMPARE

KM-064

Description
KM-064 RETAINING LOCKNUT ; M32 X 1.5 THREAD 48MM OD 8MM THK

WHITTET-HIGGINS

Part # KM-064

BDI # 967676

Features

Thread Size: M32 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.315
Nominal Thickness - Millimeter: 8

Price Inventory : Available to order
$ 8.07 / each QTY
KMT 6

COMPARE

KMT 6

Description
KMT 6 BRG LOCKNUT ; 49MM OD 20MM NOMINAL THK

SKF

Part # KMT 6

BDI # 1421349

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.929
Outside Diameter - Millimeter: 49
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
$ 83.28 / each QTY