Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
AN 17
Description
AN 17 BRG LOCKNUT ; 12TPI 4-13/32" OD 0.635" NOMINAL THK
Part # AN 17
BDI # 1416902
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
TAN17-2
Description
TAN17-2 BRG LOCKNUT ; 12TPI 4-13/32" OD 0.635" NOMINAL THK
Part # TAN17-2
BDI # 1374124
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
One Piece Split | M8 Clamp Screw
Threads per Inch:
12
Nominal Thickness - Inch:
0.708
Nominal Thickness - Millimeter:
17.983