KM-19

COMPARE

KM-19

Description
KM-19 RETAINING LOCKNUT ; M95 X 2.0 THREAD 125MM OD 17MM THK

WHITTET-HIGGINS

Part # KM-19

BDI # 967689

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.669
Nominal Thickness - Millimeter: 17

Price Inventory : In stock
$ 30.85 / each QTY
AN-19

COMPARE

AN-19

Description
AN19 LOCKNUT ; LOCKNUT

EBC

Part # AN19

BDI # 21532464

Features

Thread Size: 3.73-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.938
Outside Diameter - Millimeter: 125.425
Other Features: Low Carbon Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.729
Nominal Thickness - Millimeter: 18.517

Price Inventory : In stock
$ 8.16 / each QTY
AN-19

COMPARE

AN-19

Description
AN-19 LOCKNUT ; 12TPI 4-15/16" OD 0.729" NOMINAL THK

WHITTET-HIGGINS

Part # AN-19

BDI # 967480

Features

Thread Size: 3.73-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.938
Outside Diameter - Millimeter: 125.425
Other Features: Low Carbon Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.729
Nominal Thickness - Millimeter: 18.517

Price Inventory : In stock
$ 27.23 / each QTY
KMK 19

COMPARE

KMK 19

Description
KMK 19 BRG LOCKNUT ; 95MM OD 125MM FACE DIA 20MM WD

SKF

Part # KMK 19

BDI # 1260592

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
$ 139.35 / each QTY
TAN19-2

COMPARE

TAN19-2

Description
TAN19-2 BRG LOCKNUT ; 12TPI 4-15/16" OD 0.729" NOMINAL THK

TIMKEN

Part # TAN19-2

BDI # 1374126

Features

Thread Size: 3.73-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.938
Outside Diameter - Millimeter: 125.425
Other Features: Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.729
Nominal Thickness - Millimeter: 18.517

Price Inventory : Available to order
$ 105.45 / each QTY