KM-24
Description
KM-24 RETAINING LOCKNUT ; M120 X 2.0 THREAD 155MM OD 20MM THK
Part # KM-24
BDI # 967694
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.823
Nominal Thickness - Millimeter:
20.904
Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.823
Nominal Thickness - Millimeter:
20.904
TAN24-2
Description
TAN24-2 BRG LOCKNUT ; 12TPI 6-1/8" OD 0.823" NOMINAL THK
Part # TAN24-2
BDI # 1374130
Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.823
Nominal Thickness - Millimeter:
20.904
Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
12
Nominal Thickness - Inch:
0.938
Nominal Thickness - Millimeter:
23.825