BL-11

COMPARE

BL-11

Description
BL-11 LOCKNUT ; 18TPI 3.35" OD 0.79" THK

WHITTET-HIGGINS

Part # BL-11

BDI # 966550

Features

Thread Size: 2.157-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.35
Outside Diameter - Millimeter: 85.09
Other Features: Mechanical Lock | M5 Lock Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.78
Nominal Thickness - Millimeter: 19.812

Price Inventory : Available to order
$ 60.47 / each QTY