KM-18

COMPARE

KM-18

Description
KM-18 RETAINING LOCKNUT ; M90 X 2.0 THREAD 120MM OD 16MM THK

WHITTET-HIGGINS

Part # KM-18

BDI # 967688

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16

Price Inventory : In stock
$ 25.32 / each QTY
KMT 17

COMPARE

KMT 17

Description
KMT 17 BRG LOCKNUT ; 120MM OD 32MM NOMINAL THK

SKF

Part # KMT 17

BDI # 1421647

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
$ 316.03 / each QTY
AN18

COMPARE

AN18

Description
AN18 BEARING LOCKNUT ; M90 X 2MM THD 16MM WD LOCK TYPE

NTN

Part # AN18

BDI # 1214491

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : Available to order
$ 23.13 / each QTY
KM 18

COMPARE

KM 18

Description
KM 18 BRG LOCKNUT ; 120MM OD 108MM FACE DIA 16MM WD

SKF

Part # KM 18

BDI # 1419589

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : Available to order
$ 65.95 / each QTY