CNB-21

COMPARE

CNB-21

Description
CNB-21 CLAMP NUT ; 12TPI 5-3/4" OD 0.832" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-21

BDI # 966708

Features

Thread Size: 4.122-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Outside Diameter - Millimeter: 146.05
Other Features: One Piece Split | M10 Clamp Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.832
Nominal Thickness - Millimeter: 21.133

Price Inventory : Available to order
$ 74.59 / each QTY