Page 1 of 42

Next

Compare
KMTA 8

COMPARE

KMTA 8

Description
KMTA 8 BRG LOCKNUT ; 58MM OD 22MM NOMINAL THK

SKF

Part # KMTA 8

BDI # 1421660

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Outside Diameter - Millimeter: 58
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : In stock
$ 115.85 / each QTY
KMT 9

COMPARE

KMT 9

Description
KMT 9 BEARING LOCKNUT ; 70MM OD 22MM NOMINAL THK

SKF

Part # KMT 9

BDI # 1421370

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : In stock
$ 149.04 / each QTY
N12

COMPARE

N12

Description
N12 BEARING LOCKNUT ; 2.36" DIA 18-TPI

STANDARD LOCKNUT

Part # N12

BDI # 21595594

Features

Thread Size: 2.36-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.156
Outside Diameter - Millimeter: 80.162
Other Features: Low Carbon Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.541
Nominal Thickness - Millimeter: 13.741

Price Inventory : In stock
$ 7.79 / each QTY
TN10-2

COMPARE

TN10-2

Description
TN10-2 BRG LOCKNUT ; 18TPI 2-11/16" OD 0.51" NOMINAL THK

TIMKEN

Part # TN10-2

BDI # 1374314

Features

Thread Size: 1.967-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.688
Outside Diameter - Millimeter: 68.275
Other Features: Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : In stock
$ 23.92 / each QTY
TN065-2

COMPARE

TN065-2

Description
TN065-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK

TIMKEN

Part # TN065-2

BDI # 1374310

Features

Thread Size: 1.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.063
Outside Diameter - Millimeter: 52.4
Other Features: Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.448
Nominal Thickness - Millimeter: 11.379

Price Inventory : In stock
$ 14.61 / each QTY