Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
KM-04

COMPARE

KM-04

Description
KM-04 RETAINING LOCKNUT ; M20 X 1.0 THREAD 32MM OD 6MM THK

WHITTET-HIGGINS

Part # KM-04

BDI # 967671

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.236
Nominal Thickness - Millimeter: 6

Price Inventory : In stock
$ 4.21 / each QTY
BM-04

COMPARE

BM-04

Description
BM-04 LOCKNUT ; M20 X 1.0 THREAD 32MM OD 10MM THK

WHITTET-HIGGINS

Part # BM-04

BDI # 967145

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.394
Nominal Thickness - Millimeter: 10

Price Inventory : In stock
$ 8.50 / each QTY
CNM-04

COMPARE

CNM-04

Description
CNM-04 CLAMP NUT ; SINGLE SPLIT

WHITTET-HIGGINS

Part # CNM-04

BDI # 966724

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.752
Outside Diameter - Millimeter: 44.5
Other Features: One Piece Split | M6 Clamp Screw

Nominal Thickness - Inch: 0.512
Nominal Thickness - Millimeter: 13

Price Inventory : Available to order
$ 9.81 / each QTY