Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
NSHM-16

COMPARE

NSHM-16

Description
NSHM-16 LOCKNUT ; M80 X 2.0 THREAD 105.7MM OD 19.1MM THK

WHITTET-HIGGINS

Part # NSHM-16

BDI # 966636

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.161
Outside Diameter - Millimeter: 105.7
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws

Nominal Thickness - Inch: 0.752
Nominal Thickness - Millimeter: 19.1

Price Inventory : In stock
$ 116.98 / each QTY
KM 16

COMPARE

KM 16

Description
KM 16 BRG LOCKNUT ; 105MM OD 15MM NOMINAL THK 5EA/PAK

SKF

Part # KM 16

BDI # 1422071

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Nominal Thickness - Inch: 0.591

Nominal Thickness - Millimeter: 15

Price Inventory : In stock
$ 46.74 / each QTY
KM-16

COMPARE

KM-16

Description
KM-16 RETAINING LOCKNUT ; M80 X 2.0 THREAD 105MM OD 15MM THK

WHITTET-HIGGINS

Part # KM-16

BDI # 967686

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.591
Nominal Thickness - Millimeter: 15

Price Inventory : In stock
$ 21.92 / each QTY