Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
AN 17
Description
AN 17 BRG LOCKNUT ; 12TPI 4-13/32" OD 0.635" NOMINAL THK
Part # AN 17
BDI # 1416902
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
KM-17
Description
KM-17 RETAINING LOCKNUT ; M85 X 2.0 THREAD 110MM OD 16MM THK
Part # KM-17
BDI # 967687
Features
Thread Size:
M85 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
TAN17-2
Description
TAN17-2 BRG LOCKNUT ; 12TPI 4-13/32" OD 0.635" NOMINAL THK
Part # TAN17-2
BDI # 1374124
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129