KM-19
Description
KM-19 RETAINING LOCKNUT ; M95 X 2.0 THREAD 125MM OD 17MM THK
Part # KM-19
BDI # 967689
Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.669
Nominal Thickness - Millimeter:
17
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517
Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
TAN19-2
Description
TAN19-2 BRG LOCKNUT ; 12TPI 4-15/16" OD 0.729" NOMINAL THK
Part # TAN19-2
BDI # 1374126
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517