TAN20-2
Description
TAN20-2 BRG LOCKNUT ; 12TPI 5-3/16" OD 0.76" NOMINAL THK
Part # TAN20-2
BDI # 1374127
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
12
Nominal Thickness - Inch:
0.844
Nominal Thickness - Millimeter:
21.438
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
KM-19
Description
KM-19 RETAINING LOCKNUT ; M95 X 2.0 THREAD 125MM OD 17MM THK
Part # KM-19
BDI # 967689
Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.669
Nominal Thickness - Millimeter:
17
AN 22
Description
AN 22 BRG LOCKNUT ; 12TPI 5-23/32" OD 0.791" NOMINAL THK
Part # AN 22
BDI # 1266053
Features
Thread Size:
4.325-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.719
Outside Diameter - Millimeter:
145.263
Threads per Inch:
12
Nominal Thickness - Inch:
0.791
Nominal Thickness - Millimeter:
20.091