Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
KM-00
Description
KM-00 RETAINING LOCKNUT ; M10 X .75 THREAD 18MM OD 4MM THK
Part # KM-00
BDI # 967667
Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.719
Outside Diameter - Millimeter:
18.263
Other Features:
Precision
Threads per Inch:
32
Nominal Thickness - Inch:
0.198
Nominal Thickness - Millimeter:
5.029