Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
KMT 1

COMPARE

KMT 1

Description
KMT 1 BRG LOCKNUT ; 1.181" OUTSIDE DIA 0.551" THK

SKF

Part # KMT 1

BDI # 1421704

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Outside Diameter - Millimeter: 30
Other Features: Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Request a quotation
Loading Price
QTY
N03

COMPARE

N03

Description
N03 BEARING LOCKNUT

NTN

Part # N03

BDI # 1224159

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Threads per Inch: 32

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 8.992

Price Inventory : Request a quotation
Loading Price
QTY
N 03

COMPARE

N 03

Description
N 03 BRG LOCKNUT

TIMKEN

Part # N 03

BDI # 1367072

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 8.992

Price Inventory : Request a quotation
Loading Price
QTY
N03-2

COMPARE

N03-2

Description
N03-2 LOCKNUT ; 32TPI 1-1/8" OD 0.354" NOMINAL THK

TIMKEN

Part # N03-2

BDI # 1367113

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 8.992

Price Inventory : Request a quotation
Loading Price
QTY
N 03

COMPARE

N 03

Description
N 03 BRG LOCKNUT ; 32TPI 1-1/8" OD 0.354" NOMINAL THK

SKF

Part # N 03

BDI # 1304547

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Threads per Inch: 32

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 8.992

Price Inventory : Request a quotation
Loading Price
QTY