KM-48

COMPARE

KM-48

Description
KM-48 RETAINING LOCKNUT ; TR240 X 4.0 THREAD 300MM OD 34MM THK

WHITTET-HIGGINS

Part # KM-48

BDI # 967707

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Other Features: Carbon Steel | Trapezoidal Thread | Precision Locking Plate

Nominal Thickness - Inch: 1.339
Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
$ 1,440.76 / each QTY
N-056

COMPARE

N-056

Description
N-056 LOCKNUT ; 6TPI 13" OD 1.51" NOMINAL THK

WHITTET-HIGGINS

Part # N-056

BDI # 967650

Features

Thread Size: 11.004-6
Inch - Metric: Inch
Outside Diameter - Inch: 13
Outside Diameter - Millimeter: 330.2
Threads per Inch: 6

Nominal Thickness - Inch: 1.51
Nominal Thickness - Millimeter: 38.354

Price Inventory : Available to order
$ 498.45 / each QTY
N 056

COMPARE

N 056

Description
N 056 BRG LOCKNUT

SKF

Part # N 056

BDI # 1304555

Features

Thread Size: 11.004-6
Inch - Metric: Inch
Outside Diameter - Inch: 13
Outside Diameter - Millimeter: 330.2
Other Features: Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 1.51
Nominal Thickness - Millimeter: 38.354

Price Inventory : Available to order
$ 633.49 / each QTY
N 052

COMPARE

N 052

Description
N 052 BRG LOCKNUT ; 6TPI 12-3/16" OD 1.416" NOMINAL THK

SKF

Part # N 052

BDI # 1304554

Features

Thread Size: 10.192-6
Inch - Metric: Inch
Outside Diameter - Inch: 12.188
Outside Diameter - Millimeter: 309.575
Other Features: Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 1.416
Nominal Thickness - Millimeter: 35.966

Price Inventory : Available to order
$ 573.15 / each QTY