N 052

COMPARE

N 052

Description
N 052 BRG LOCKNUT ; 6TPI 12-3/16" OD 1.416" NOMINAL THK

SKF

Part # N 052

BDI # 1304554

Features

Thread Size: 10.192-6
Inch - Metric: Inch
Outside Diameter - Inch: 12.188
Outside Diameter - Millimeter: 309.575
Other Features: Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 1.416
Nominal Thickness - Millimeter: 35.966

Price Inventory : Available to order
$ 573.15 / each QTY