KM11 BULK
Description
KM11 BULK BEARING LOCKNUT ; THREAD M55 X 2 USED
Part # 2101085594
BDI # 22111312
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Thread Size:
1.875-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
73.025
Other Features:
Low Carbon Steel | One Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
KM-11
Description
KM-11 RETAINING LOCKNUT ; M55 X 2.0 THREAD 75MM OD 11MM THK
Part # KM-11
BDI # 967681
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
BLM-09
Description
BLM-09 LOCKNUT ; M45 X 1.5 THREAD 73.2MM OD 19.5MM THK
Part # BLM-09
BDI # 966585
Features
Thread Size:
M45 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.882
Outside Diameter - Millimeter:
73.2
Other Features:
Mechanical Lock | M5 Lock Screw
Nominal Thickness - Inch:
0.768
Nominal Thickness - Millimeter:
19.5