Features
Thread Size:
2.36-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.156
Outside Diameter - Millimeter:
80.162
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.541
Nominal Thickness - Millimeter:
13.741
TAN132-2
Description
TAN132-2 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.291" NOMINAL THK
Part # TAN132-2
BDI # 1374117
Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Other Features:
Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.291
Nominal Thickness - Millimeter:
32.791
TN12-2
Description
TN12-2 BRG LOCKNUT ; 18TPI 3-5/32" OD 0.541" NOMINAL THK
Part # TN12-2
BDI # 1374316
Features
Thread Size:
2.36-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.156
Outside Diameter - Millimeter:
80.162
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.541
Nominal Thickness - Millimeter:
13.741
TAN20-2
Description
TAN20-2 BRG LOCKNUT ; 12TPI 5-3/16" OD 0.76" NOMINAL THK
Part # TAN20-2
BDI # 1374127
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
KM28
Description
KM28 BEARING NUT ; M140 X 2 THD 180MM OD LOCK TYPE
Part # 2101016370
BDI # 18127334
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22