Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
KM 16

COMPARE

KM 16

Description
KM 16

TIMKEN

Part # KM16

BDI # 1362314

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Nominal Thickness - Inch: 0.591

Nominal Thickness - Millimeter: 15

Price Inventory : In stock
Loading Price
QTY
KM 16

COMPARE

KM 16

Description
KM 16 BRG LOCKNUT ; 105MM OD 15MM NOMINAL THK 5EA/PAK

SKF

Part # KM 16

BDI # 1422071

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Nominal Thickness - Inch: 0.591

Nominal Thickness - Millimeter: 15

Price Inventory : In stock
Loading Price
QTY
KMT 15

COMPARE

KMT 15

Description
KMT 15 BEARING LOCKNUT ; 105MM OD 28MM NOMINAL THK

SKF

Part # KMT 15

BDI # 1421645

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Request a quotation
Loading Price
QTY
KMK 16

COMPARE

KMK 16

Description
KMK 16 BRG LOCKNUT

SKF

Part # KMK 16

BDI # 1259893

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Request a quotation
Loading Price
QTY
AN16

COMPARE

AN16

Description
AN16 BEARING LOCKNUT

NTN

Part # AN16

BDI # 1214489

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Nominal Thickness - Inch: 0.591

Nominal Thickness - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY