Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
KMTA 32

COMPARE

KMTA 32

Description
KMTA 32 BRG LOCKNUT ; 205MM OD 32MM NOMINAL THK

SKF

Part # KMTA 32

BDI # 1269208

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.071
Outside Diameter - Millimeter: 205
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
$ 510.82 / each QTY