CNF18-12
Description
CNF18-12 CLAMP NUT ; 12TPI 1-7/8" OD 1/2" NOMINAL THK
Part # CNF18-12
BDI # 966781
Features
Thread Size:
1.125-12
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
12
Nominal Thickness - Inch:
0.5
Nominal Thickness - Millimeter:
12.7
Features
Thread Size:
0.969-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
One Piece Split | M6 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
Features
Thread Size:
1.125-16
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Threads per Inch:
16
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779