Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
KMT 7

COMPARE

KMT 7

Description
KMT 7 BEARING LOCKNUT ; 54MM OD 22MM NOMINAL THK

SKF

Part # KMT 7

BDI # 1421357

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
$ 110.21 / each QTY