Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
KM 9

COMPARE

KM 9

Description
KM 9

TIMKEN

Part # KM9

BDI # 1362335

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.394
Nominal Thickness - Millimeter: 10

Price Inventory : In stock
Loading Price
QTY
KM 9

COMPARE

KM 9

Description
KM 9 BRG LOCKNUT ; 65MM OD 10MM NOMINAL THK 5EA/PAK

SKF

Part # KM 9

BDI # 1422109

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Nominal Thickness - Inch: 0.394

Nominal Thickness - Millimeter: 10

Price Inventory : In stock
Loading Price
QTY
KMT 8

COMPARE

KMT 8

Description
KMT 8 BRG LOCKNUT ; 65MM OD 22MM NOMINAL THK

SKF

Part # KMT 8

BDI # 1421642

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY
KMK 9

COMPARE

KMK 9

Description
KMK 9 BRG LOCKNUT

SKF

Part # KMK 9

BDI # 1416676

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: High Strength Steel | Integral Locking Device | M6 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Request a quotation
Loading Price
QTY
KM9

COMPARE

KM9

Description
KM9 BEARING LOCKNUT ; 45MM BORE STEEL M45X1.5

NTN

Part # KM9

BDI # 1221484

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Nominal Thickness - Inch: 0.394

Nominal Thickness - Millimeter: 10

Price Inventory : Request a quotation
Loading Price
QTY