KM-04

COMPARE

KM-04

Description
KM-04 RETAINING LOCKNUT ; M20 X 1.0 THREAD 32MM OD 6MM THK

WHITTET-HIGGINS

Part # KM-04

BDI # 967671

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.236
Nominal Thickness - Millimeter: 6

Price Inventory : In stock
$ 4.21 / each QTY
BM-04

COMPARE

BM-04

Description
BM-04 LOCKNUT ; M20 X 1.0 THREAD 32MM OD 10MM THK

WHITTET-HIGGINS

Part # BM-04

BDI # 967145

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.394
Nominal Thickness - Millimeter: 10

Price Inventory : In stock
$ 8.51 / each QTY
CNM-04

COMPARE

CNM-04

Description
CNM-04 CLAMP NUT ; SINGLE SPLIT

WHITTET-HIGGINS

Part # CNM-04

BDI # 966724

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.752
Outside Diameter - Millimeter: 44.5
Other Features: One Piece Split | M6 Clamp Screw

Nominal Thickness - Inch: 0.512
Nominal Thickness - Millimeter: 13

Price Inventory : Available to order
$ 9.81 / each QTY