KM 6

COMPARE

KM 6

Description
KM 6 BRG LOCKNUT ; 45MM OD 7MM NOMINAL THK 10EA/PAK

SKF

Part # KM 6

BDI # 1422093

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Nominal Thickness - Inch: 0.276

Nominal Thickness - Millimeter: 7

Price Inventory : In stock
$ 14.91 / each QTY
KM-06

COMPARE

KM-06

Description
KM-06 RETAINING LOCKNUT ; M30 X 1.5 THREAD 45MM OD 7MM THK

WHITTET-HIGGINS

Part # KM-06

BDI # 967675

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.276
Nominal Thickness - Millimeter: 7

Price Inventory : In stock
$ 4.80 / each QTY
BM-06

COMPARE

BM-06

Description
BM-06 LOCKNUT ; M30 X 1.5 THREAD 45MM OD 11.5MM THK

WHITTET-HIGGINS

Part # BM-06

BDI # 967149

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.453
Nominal Thickness - Millimeter: 11.5

Price Inventory : In stock
$ 9.48 / each QTY
KMT 6

COMPARE

KMT 6

Description
KMT 6 BRG LOCKNUT ; 49MM OD 20MM NOMINAL THK

SKF

Part # KMT 6

BDI # 1421349

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.929
Outside Diameter - Millimeter: 49
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
$ 83.28 / each QTY