KM-12

COMPARE

KM-12

Description
KM-12 RETAINING LOCKNUT ; M60 X 2.0 THREAD 80MM OD 11MM THK

WHITTET-HIGGINS

Part # KM-12

BDI # 967682

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : In stock
$ 9.77 / each QTY
KM 12

COMPARE

KM 12

Description
KM 12 BEARING LOCKNUT ; 80MM OD 11MM NOMINAL THK

SKF

Part # KM 12

BDI # 1422124

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
$ 24.32 / each QTY
KMT 12

COMPARE

KMT 12

Description
KMT 12 BEARING LOCKNUT ; 90MM OD 26MM NOMINAL THK

SKF

Part # KMT 12

BDI # 1421371

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Outside Diameter - Millimeter: 90
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
$ 186.45 / each QTY
BM-12

COMPARE

BM-12

Description
BM-12 LOCKNUT ; M60 X 2.0 THREAD 80MM OD 15MM THK

WHITTET-HIGGINS

Part # BM-12

BDI # 967156

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.591
Nominal Thickness - Millimeter: 15

Price Inventory : Available to order
$ 18.87 / each QTY