Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Nominal Thickness - Inch:
0.591
Nominal Thickness - Millimeter:
15
KM-16
Description
KM-16 RETAINING LOCKNUT ; M80 X 2.0 THREAD 105MM OD 15MM THK
Part # KM-16
BDI # 967686
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.591
Nominal Thickness - Millimeter:
15
NSHM-16
Description
NSHM-16 LOCKNUT ; M80 X 2.0 THREAD 105.7MM OD 19.1MM THK
Part # NSHM-16
BDI # 966636
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.161
Outside Diameter - Millimeter:
105.7
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws
Nominal Thickness - Inch:
0.752
Nominal Thickness - Millimeter:
19.1