NO.1242 35LB PAIL;L0106-035
Description
L0106-035 1242 GREASE 35LB PAIL ; MULTI PURPOSE
Part # L0106-035
BDI # 18229582
Features
Other Features:
Heavy Duty | Extremely Shear Stability | Thick and Tacky | Protection Under Heavy Load
Container Type:
Pail
Typical Use:
Multipurpose
Texture:
Semi Solid
Color:
Beige
Product Name:
Grease
Product Base:
Lithium Complex
SFGO ULTRA 100 5GAL PAIL;L0983-060
Description
L0983-060 SFGO ULTRA 100 5GAL PAIL ; LIQUID WATER WHITE
Part # L0983-060
BDI # 18230103
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 85 Gear | ISO 100
Product Type:
Polyalphaolefin
FMO-1100-AW 1GAL JUG;L0886-057
Description
L0886-057 FMO-1100 AW 1GAL JUG ; NON RETURNABLE
Part # L0886-057
BDI # 18228146
Features
Other Features:
Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 50 | ISO 220
Product Type:
Mineral Oil
METAL WORKING FLD 11OZ AER CAN;L0185-063
Description
L0185-063 METAL WORKING FLUID 11OZ ; NON RETURNABLE
Part # L0185-063
BDI # 18228057
Features
Other Features:
ISO 32 | SAE 10
Product Name And Type:
Specialty Grinding Compound
Container Type:
Aerosol Can
Typical Use:
Metal Working
Texture:
Aerosol
Color:
Off White
X-357 11OZ SPRAY CAN;L0149-063
Description
L0149-063 X-357 GREASE 11OZ SPRAY CAN ; NON RETURNABLE
Part # L0149-063
BDI # 18231550
Features
Other Features:
Specialty | Extreme Pressure
Container Type:
Aerosol Can
Typical Use:
Multipurpose
Texture:
Aerosol
Color:
Black
Product Name:
Grease
Product Base:
Lithium Complex