FP-150 5GAL PAIL;L0735-060
Description
FP-150 5GAL PAIL ; L0735-060 GEAR OIL ; LIQUID COLORLESS
Part # L0735-060
BDI # 18229076
Features
Other Features:
Waterproof
Container Type:
Pail
Typical Use:
Gear | Chain
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 460
Product Type:
Mineral Oil
FMO-150-AW 1GAL JUG;L0879-057
Description
FMO-150-AW 1GAL JUG ; L0879-057 ; MINERAL OIL NON-RETURNABLE 4EA/CS
Part # L0879-057
BDI # 18228150
Features
Other Features:
Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 10W | ISO 32
Product Type:
Mineral Oil
FMO-200 AW 55GAL DRUM;L0881-062
Description
FMO-200 AW 55GAL DRUM ; L0881-062 ; MINERAL OIL LIQUID COLORLESS
Part # L0881-062
BDI # 18228167
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 46
Product Type:
Mineral Oil
FM CHAIN OIL 100 5GAL PAIL
Description
FM CHAIN OIL 100 5GAL ; 100 SQ MM/S VISCOSITY AT 40 DEG C
Part # 601927225
BDI # 21510107
Features
Other Features:
High Performance
Container Type:
Pail
Typical Use:
Chain
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
ISO 9001/21469
Product Type:
Mineral Oil
510 100CST 40LB PAIL
Description
510 FLUID 100CS 40LB/18KG PAIL ; SILICONE HYDRAULIC
Part # 4019073
BDI # 237700
Features
Other Features:
Heat Stable | Excellent Dielectric Strength
Product Name And Type:
Specialty Fluid
Container Type:
Pail
Typical Use:
Applications requiring Radiation Resistance
Texture:
Liquid
Color:
Colorless