SL14-125
Description
SL14-125 SINGLE POINT LUBRICATOR ; 125ML MINERAL OIL -10/90 DEG C
Part # 215-14140
BDI # 18294191
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
SL01-60
Description
SL01-60 SINGLE POINT LUBRICATOR ; 60ML LUBRICANT 10/PAK
Part # 215-13010
BDI # 18294157
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
2.992
Overall Height - Millimeter:
76
SL01-125
Description
SL01-125 MULTIPURPOSE GREASE ; 125ML MINERAL OIL -25/130 DEG C 10/PAK
Part # 215-14010
BDI # 18294152
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
SL01-250
Description
SL01-250 EACH SINGLE POINT LUBRICATOR ; 250ML LUBRICANT
Part # 215-15010
BDI # 18294154
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
8.15
Overall Height - Millimeter:
207
SL01-15
Description
SL01-15 SINGLE POINT LUBRICATOR ; 15ML LUBRICANT 10/PAK
Part # 215-11010
BDI # 20338858
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
3.307
Overall Height - Millimeter:
84