Page 1 of 2

Next

Compare
NS882-12T 1IN KWSS

COMPARE

NS882-12T 1IN KWSS

Description
NS882-12T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-29-1 MOLDED SPLIT

REXNORD

Part # 10028750

BDI # 18146062

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : In stock
$ 71.37 / each QTY
NS880-12T 1IN KWSS

COMPARE

NS880-12T 1IN KWSS

Description
NS880-12T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-34-1 MOLDED SPLIT

REXNORD

Part # 10028726

BDI # 18146040

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Outside Diameter - Millimeter: 147.32
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : In stock
$ 70.33 / each QTY
NS8500-24T 1IN 1KW 1SS PA

COMPARE

NS8500-24T 1IN 1KW 1SS PA

Description
NS8500-24T 1IN 1KW 1SS PA SPROCKET ; NON-RETURNABLE 614-186-1 MATTOP SPLIT

REXNORD

Part # 10028683

BDI # 21521554

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.839
Outside Diameter - Millimeter: 148.3
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : In stock
$ 59.04 / each QTY
CHB2202H

COMPARE

CHB2202H

Description
CHB2202H HANGER BEARING ; 1" BORE CAST HARD IRON

MARTIN SPROCKET & GR

Part # CHB2202H

BDI # 606608

Features

Inch - Metric: Inch
Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: With Oil Hole
Hanger Type: 220 | 226 | 326 | 30

Bearing Material: Cast Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
$ 63.48 / each QTY
NS815-21T 1IN KWSS

COMPARE

NS815-21T 1IN KWSS

Description
NS815-21T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-28-1 MOLDED SPLIT

REXNORD

Part # 10028603

BDI # 18145645

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw | With Guide Ring
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 81.69 / each QTY