QRS815A25 X 40MM 12MMX8MM KW
Description
MARTIN SPROCKET & GR QRS815A25 X 40MM 12MMX8MM KW
Part # QRS815A25 X 40MM 12MMX8MM KW
BDI # 25882586
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-21T 40MM KW
Description
NS815-21T 40MM KW SPROCKET ; POR 614-28-40 MOLDED SPLIT
Part # 9120177
BDI # 18141561
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
N5996-9T-40MM-S-HS 114-2238-1
Description
N5996-9T-40MM-S-HS 114-2238-1 SPROCKET ; POR MTO NON-SPLIT
Part # N5996-9T-40MM-S-HS 114-2238-1
BDI # 24114155
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5966-12T-40MM-S-POM 114-857-11
Description
N5966-12T-40MM-S-POM 114-857-11 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # N5966-12T-40MM-S-POM 114-857-11
BDI # 24111612
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.92
Pitch - Millimeter:
38.9
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.915
Other Features:
5966 Series Molded Non-Split
Pitch Diameter - Millimeter:
150.368
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
N5996-7T-40MM-S-POM 114-821-11
Description
N5996-7T-40MM-S-POM 114-821-11 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # N5996-7T-40MM-S-POM 114-821-11
BDI # 24112828
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.186
Pitch - Millimeter:
57.15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.94
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
131.724
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore