NS882-12T 30MM KW NO SS
Description
NS882-12T 30MM KW NO SS SPROCKET ; NON-RETURNABLE 614-29-25 MOLDED SPLIT
Part # NS882-12T 30MM KW NO SS
BDI # 18146068
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.902
Outside Diameter - Millimeter:
149.9
Pitch Diameter - Millimeter:
147.22
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS7700-18T-25MM-1KW-PA 614-60-25
Description
NS7700-18T-25MM-1KW-PA 614-60-25 ; POR MTO SPLIT SPROCKET
Part # NS7700-18T-25MM-1KW-PA 614-60-25
BDI # 24116292
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS8500-17T-25MM-1KW-PA 614-176-25
Description
NS8500-17T-25MM-1KW-PA 614-176-25 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # NS8500-17T-25MM-1KW-PA 614-176-25
BDI # 24115316
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS7700-21T-25MM-1KW-PA 614-63-25
Description
NS7700-21T-25MM-1KW-PA 614-63-25 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # NS7700-21T-25MM-1KW-PA 614-63-25
BDI # 24116565
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 25MM KW
Description
NS7700-16T 25MM KW SPROCKET ; NON-RETURNABLE 614-62-25 MOLDED SPLIT
Part # NS7700-16T 25MM KW
BDI # 19435139
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.142
Outside Diameter - Millimeter:
130.6
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore