Page 1 of 16

Next

Compare
CC3-H

COMPARE

CC3-H

Description
CC3-H COUPLING SHAFT ; 1.5" DIA X 11.5" L MILD STEEL

MARTIN SPROCKET & GR

Part # CC3-H

BDI # 606553

Features

Size: 1.5 IN Dia X 11.5 IN L
Part Description: Hardened Coupling Shaft
Inch - Metric: Inch
Material: Mild Steel
Other Features: Hardened Shaft

Product Name: Screw Conveyor Coupling Shaft

Price Inventory : In stock
$ 57.57 / each QTY
CSW4

COMPARE

CSW4

Description
CSW4 SHAFT SEAL ; 2" BORE X 6.5" L X 6.5" W

MARTIN SPROCKET & GR

Part # CSW4

BDI # 606740

Features

Size: 2 IN Bore X 6.5 IN L X 6.5 IN W
Used For: Used Between the Trough End and Bearing
Part Description: Waste Pack Seal
Inch - Metric: Inch
Other Features: Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End

Product Name: Screw Conveyor Waste Pack Seal

Price Inventory : In stock
$ 168.83 / each QTY
9CH2264-O

COMPARE

9CH2264-O

Description
9CH2264-O BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2264-O

BDI # 625740

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 10

Price Inventory : In stock
$ 137.79 / each QTY
16CH2266-O

COMPARE

16CH2266-O

Description
16CH2266-O BEARING HANGER ; 16" X 3" 226 -OIL

MARTIN SPROCKET & GR

Part # 16CH2266-O

BDI # 615894

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 10.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 269.875

Series: 226
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 16 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 17

Price Inventory : In stock
$ 284.32 / each QTY
CCB4

COMPARE

CCB4

Description
CCB4 COUPLING BOLT ; 5/8" X 3-5/8" STEEL

MARTIN SPROCKET & GR

Part # CCB4

BDI # 606531

Features

Size: 5/8 IN X 3-5/8 IN
Part Description: Coupling Bolt
Inch - Metric: Inch
Material: Steel
Other Features: 2 Inch Coupling Dia | 2.875 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt

Product Name: Screw Conveyor Coupling Bolt

Price Inventory : In stock
$ 5.36 / each QTY