Page 1 of 16

Next

Compare
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
$ 171.43 / each QTY
CSP4

COMPARE

CSP4

Description
CSP4 SHAFT SEAL ; 2" BORE X 6.5" L X 6.5" W

MARTIN SPROCKET & GR

Part # CSP4

BDI # 606730

Features

Size: 2 IN Bore X 6.5 IN L X 6.5 IN W
Used For: Used Between the Trough End and Bearing
Part Description: Plate Seal
Inch - Metric: Inch
Other Features: Used Separately on Pedestal Type Trough End | Slotted Mounting Holes

Product Name: Screw Conveyor Plate Seal

Price Inventory : In stock
$ 123.95 / each QTY
CCB4

COMPARE

CCB4

Description
CCB4 COUPLING BOLT ; 5/8" X 3-5/8" STEEL

MARTIN SPROCKET & GR

Part # CCB4

BDI # 606531

Features

Size: 5/8 IN X 3-5/8 IN
Part Description: Coupling Bolt
Inch - Metric: Inch
Material: Steel
Other Features: 2 Inch Coupling Dia | 2.875 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt

Product Name: Screw Conveyor Coupling Bolt

Price Inventory : In stock
$ 5.36 / each QTY
CCB5

COMPARE

CCB5

Description
CCB5 COUPLING BOLT ; 5/8" X 4-3/8" STEEL

MARTIN SPROCKET & GR

Part # CCB5

BDI # 606534

Features

Size: 5/8 IN X 4-3/8 IN
Part Description: Coupling Bolt
Inch - Metric: Inch
Material: Steel
Other Features: 2.438 Inch Coupling Dia | 3.5 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt

Product Name: Screw Conveyor Coupling Bolt

Price Inventory : In stock
$ 6.09 / each QTY
CHB2207W

COMPARE

CHB2207W

Description
CHB2207W HANGER BEARING ; 3-7/16" BORE WOOD

MARTIN SPROCKET & GR

Part # CHB2207W

BDI # 606662

Features

Inch - Metric: Inch
Bore - Millimeter: 87.325
Bore - Inch: 3.438
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: Wood

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : In stock
$ 158.43 / each QTY