BT 515-0-13
Description
BT 515-0-13 BALL TRANSFER UNIT ; PRESS FIT 15.8MM BALL DIA STEEL BALL
Part # BT 515-0-13
BDI # 1300029
Features
Fitting Type:
Press Fit
Housing Diameter - Inch:
0.945
Housing Diameter - Millimeter:
24
Base to Ball Height - Inch:
0.827
Base to Ball Height - Millimeter:
21
Overall Height - Inch:
0.827
Inch - Metric:
Metric
Other Features:
Dirt Exit Hole | Felt Seal | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Press Fit
Housing Diameter - Inch:
1.772
Housing Diameter - Millimeter:
45
Base to Ball Height - Inch:
1.449
Base to Ball Height - Millimeter:
36.8
Overall Height - Inch:
1.449
Inch - Metric:
Metric
Other Features:
Heavy Duty | High Capacity | Low Profile | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Stud
Housing Diameter - Inch:
1.563
Housing Diameter - Millimeter:
39.7
Base to Ball Height - Inch:
1.28
Base to Ball Height - Millimeter:
32.5
Overall Height - Inch:
3.248
Inch - Metric:
Metric
Other Features:
Adjustable Height | Drill Hole Fixing | Optional Additional Nut; Alternative Thread Size and Dirt Exit Hole
Housing Material:
Stainless Steel
Product Name:
Ball Transfer Unit
BT 522-0-13
Description
BT 522-0-13 BALL TRANSFER UNIT ; PRESS FIT 22.2MM BALL DIA STEEL BALL
Part # BT 522-0-13
BDI # 1300044
Features
Fitting Type:
Press Fit
Housing Diameter - Inch:
1.417
Housing Diameter - Millimeter:
36
Base to Ball Height - Inch:
1.181
Base to Ball Height - Millimeter:
30
Overall Height - Inch:
1.181
Inch - Metric:
Metric
Other Features:
Dirt Exit Hole | Felt Seal | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit
BT 3000-13
Description
BT 3000-13 BALL TRANSFER UNIT ; 19MM BALL DIA
Part # BT 3000-13
BDI # 1299981
Features
Fitting Type:
2 Hole Round Flange
Housing Diameter - Inch:
1.146
Housing Diameter - Millimeter:
29.1
Base to Ball Height - Inch:
0.866
Base to Ball Height - Millimeter:
22
Overall Height - Inch:
0.866
Inch - Metric:
Metric
Other Features:
General Purpose | Low Profile | Dirt Exit Hole | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit