NS8500-24T 1-1/4 1KW1SS PA
Description
NS8500-24T 1-1/4 1KW1SS PA SPROCKET ; NON-RETURNABLE 614-186-3 MOLDED SPLIT
Part # 10028687
BDI # 19435349
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T 1IN 1KW 1SS PA
Description
NS8500-24T 1IN 1KW 1SS PA SPROCKET ; NON-RETURNABLE 614-186-1 MATTOP SPLIT
Part # 10028683
BDI # 21521554
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.839
Outside Diameter - Millimeter:
148.3
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS882-12T 1-1/4IN IDL
Description
NS882-12T 1-1/4IN IDL SPROCKET ; NON-RETURNABLE 614-29-12 MOLDED SPLIT
Part # 10028752
BDI # 18146064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
LBP 882 TAB-K375
Description
LBP 882 TAB-K375 TABLETOP CHAIN ; NON-RETURNABLE
Part # 10177544
BDI # 18143843
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
95.25
Basic Construction:
Plastic with Low Pressure Roller
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
HP1765 ZEROGAP-55MM
Description
HP1765 ZEROGAP-55MM TABLETOP CHAIN ; NON-RETURNABLE L1765604062
Part # 10177518
BDI # 21521333