TME-K600R2SSA-FM
Description
TME-K600R2SSA-FM ROLLER TRANSFER PLATE ; M8 BOLT W/2 PLASTIC RLR W/MICRO BALL BRG
Part # 16S00020-SSA
BDI # 21463392
Features
Size:
6.1 IN W X 2 IN L X 0.87 IN H
Part Description:
End Transfer Module
Inch - Metric:
Inch
Material:
Acetal
Other Features:
With 2 Type SSA Roller | Easy And Flexible Mounting | Smooth Transition Between Conveyors | Heavy Duty Robust Construction | Mounting Hardware Included | Acetal Thermoplastic Resin Frame | Blue Acetal Rollers With Micro Ball Bearing | Stainless Steel Pins and Hardware
Product Name:
End Transfer Module
TME-330R5SSA-FM
Description
TME-330R5SSA-FM ROLLER TRANSFER PLATE ; M6 FASTENER W/5 ROLLER
Part # 16772-SSA
BDI # 21574745
NBB-130
Description
NBB-130 ROLLER END BALL BEARING ; NON-RETURNABLE CELCON PLASTIC 2EA/PAK
Part # NBB-130
BDI # 342362
Features
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
0.83
Flange Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
21.082
Other Features:
Hexagonal Bore | 420 Stainless Alloy Ball
Rolling Element:
Ball
Product Name:
Bearing
Width - Millimeter:
21.463
NRB-220/9
Description
NRB-220/9 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Part # NRB-220/9
BDI # 342380
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
1.62
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
41.148
Other Features:
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
0
SB4-R270
Description
SB4-R270 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Part # SB4-R270
BDI # 342411
Features
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
2.07
Flange Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
52.578
Other Features:
Blind Round Bore | 2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402