Features
Chain Pitch - Inch:
0.5
Chain Size:
845
Chain Width - Millimeter:
34.925
Basic Construction:
2 Piece Stainless Steel with Plastic Top
Chain Pitch - Millimeter:
12.7
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
1.375
Component:
Chain
Inch - Metric:
Inch
Other Features:
Base Roller Chain | Medium Duty
LF820K3-1/4
Description
LF820K3-1/4 TABLETOP CHAIN ; 820 PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 10177685
BDI # 18144284
Features
Chain Pitch - Inch:
1.5
Chain Size:
820
Chain Width - Millimeter:
82.55
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch
NS820-25T 1-1/4IN
Description
NS820-25T 1-1/4IN SPROCKET ; NON-RETURNABLE 614-40-3 MOLDED SPLIT
Part # 10028642
BDI # 18146018
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS880-12T 1-1/4IN KWSS
Description
NS880-12T 1-1/4IN KWSS SPROCKET ; NON-RETURNABLE 614-34-3 MOLDED SPLIT
Part # 10028729
BDI # 18146045
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
SS 815-K750
Description
SS 815-K750 TABLETOP CHAIN ; 762.33.72 1.5" PITCH 7.5" WID SS
Part # 10139382
BDI # 19435767
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
190.5
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch