Page 1 of 3

Next

Compare
CHB2206MHI

COMPARE

CHB2206MHI

Description
CHB2206MHI HANGER BEARING ; 3" BORE HARD IRON

MARTIN SPROCKET & GR

Part # CHB2206MHI

BDI # 606647

Features

Inch - Metric: Inch
Bore - Millimeter: 76.2
Bore - Inch: 3
Other Features: Oil Impregnated
Hanger Type: 220 | 226 | 326 | 30

Bearing Material: Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : In stock
$ 122.47 / each QTY
NC1-C;50662

COMPARE

NC1-C;50662

Description
NC1-C ; 50662 STAPLE FASTENER ; EA=PAK OF 100

FLEXCO

Part # 50662

BDI # 17227630

Features

Size: 3.6 MM Dia | 100 FT Coil Length
Used For: Conveyor Belt
Part Description: Hinge Pin
Inch - Metric: Metric
Material: Steel

Other Features: Nylon Covered | Staple Fastener
Product Name: Hinge Pin

Price Inventory : In stock
$ 75.65 / each QTY
CSW5

COMPARE

CSW5

Description
CSW5 SHAFT SEAL ; 2.438" BORE X 7.375" L X 7.375" W

MARTIN SPROCKET & GR

Part # CSW5

BDI # 606741

Features

Size: 2.438 IN Bore X 7.375 IN L X 7.375 IN W
Used For: Used Between the Trough End and Bearing
Part Description: Waste Pack Seal
Inch - Metric: Inch
Other Features: Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End

Product Name: Screw Conveyor Waste Pack Seal

Price Inventory : In stock
$ 202.47 / each QTY
CC6-H

COMPARE

CC6-H

Description
CC6-H COUPLING SHAFT ; 3" DIA X 13" L MILD STEEL

MARTIN SPROCKET & GR

Part # CC6-H

BDI # 606566

Features

Size: 3 IN Dia X 13 IN L
Part Description: Hardened Coupling Shaft
Inch - Metric: Inch
Material: Mild Steel
Other Features: Hardened Shaft

Product Name: Screw Conveyor Coupling Shaft

Price Inventory : In stock
$ 224.51 / each QTY
NCS-36-1;38044

COMPARE

NCS-36-1;38044

Description
NCS-36-1 ; 38044 HINGE PIN

FLEXCO

Part # 38044

BDI # 17226781

Features

Size: 0.25 MM Dia
Used For: Conveyor Belt
Part Description: Hinge Pin
Inch - Metric: Metric
Material: Stainless Steel

Other Features: Nylon Covered | Bolt Hinged Fastener | 36 IN Belt Width
Product Name: Hinge Pin

Price Inventory : In stock
$ 23.95 / each QTY