E-SS-N-064-076-1829-1829-72IN
Description
E-SS-N-064-076-1829-1829-72IN LEADER PIN ; FOR ZIPLINK BELT
Part # E-SS-N-064-076-1829-1829-72IN
BDI # 25156018
F-8EQWT 560MMX7590MM FLEXPROOF ENDLS
Description
F-8EQWT 560MMX7590MM FLEXPROOF ENDLS ; CONVEYOR BELT
Part # F-8EQWT 560MMX7590MM FLEXPROOF ENDLS
BDI # 25110840
LF1843-G
Description
LF1843-G TABLETOP CHAIN ; 2 PIECE STEEL W/GRIPPER RETAINER
Part # LF1843-G
BDI # 18621478
Features
Chain Pitch - Inch:
0.5
Chain Size:
1843
Chain Width - Millimeter:
38.1
Basic Construction:
2 Piece Steel with Gripper Retainer
Chain Pitch - Millimeter:
12.7
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
1.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Base Roller Chain | Medium Duty | With Tab
M12 1IN RD KW 24T 3.8PD NYLON
Description
M12 1IN RD KW 24T 3.8PD NYLON SPKT
Part # M12 1IN RD KW 24T 3.8PD NYLON
BDI # 21532830